This product requires certification to purchase.

3/4 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel 90 Elbow Adapter Double Ferrule

DK-LOK®

DLA 3/4 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel 90 Elbow Adapter Double Ferrule

  • Fast #
  • Part #DDLA12S
  • Item #8512759
  • Manufacturer Part #DLA-12-S
4.4 out of 5 Customer Rating
Brand image
DK-LOK®

DLA 3/4 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel 90 Elbow Adapter Double Ferrule

  • Fast #
  • Part #DDLA12S
  • Item #8512759
  • Manufacturer Part #DLA-12-S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
Stub End
End Connections
OD Tube x Stub End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Characteristics & Features
Collection
DLA
Fitting Type
Elbow, Adapter
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global