This product requires certification to purchase.

3/8 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Male 45 Elbow Double Ferrule

DK-LOK®

DLBM 3/8 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Male 45 Elbow Double Ferrule

  • Fast #
  • Part #DDLBM62NS
  • Item #8512623
  • Manufacturer Part #DLBM-6-2N-S
3.4 out of 5 Customer Rating
Brand image
DK-LOK®

DLBM 3/8 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Male 45 Elbow Double Ferrule

  • Fast #
  • Part #DDLBM62NS
  • Item #8512623
  • Manufacturer Part #DLBM-6-2N-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/8 in
Fitting Sizes
3/8 in x 1/8 in
Characteristics & Features
Collection
DLBM
Fitting Type
Male, Elbow
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global
Type
DDLBM62NS