1/2 in. OD Tube x MNPT 45 Degree Brass Male Elbow
DLBM-N 1/2 in. OD Tube x MNPT 45 Degree Brass Male Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Eliminates alignment and spacing issues for the connection
- Connects 1/2" tube to 1/2" Female NPT port in a 45 degree elbow
Specifications
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- DLBM-N
- Elbow Degree:
- 45 DD
- End Connection 1:
- Compression
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- 45°, Male, Elbow
- Height:
- 1-11/20 in
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 6200 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/2 in
- Weight:
- 0.26 lb
- Width:
- 13/16 in