This product requires certification to purchase.

1/4 x 3/8 in. OD Tube x MNPT Reducing 316 Stainless Steel 45 Degree Elbow

DK-LOK®

DLBM-N 1/4 x 3/8 in. OD Tube x MNPT Reducing 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #DDLBM46NS
  • Item #8512848
  • Manufacturer Part #DLBM-4-6N-S
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

DLBM-N 1/4 x 3/8 in. OD Tube x MNPT Reducing 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #DDLBM46NS
  • Item #8512848
  • Manufacturer Part #DLBM-4-6N-S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Characteristics & Features
Clean Bagged
No
Collection
DLBM-N
Fitting Type
Reducer, Elbow
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Pressure - High
8000
Warranty & Product Information
ANSI
ANSI NGV 3.1 1995, ANSI NGV 4.1 1999
Application
Cryogenic, Oil and Gas, High Pressure, Vacuum
ASME
ASME B1.20.1, ASME SA-182, ASME SA-479
ASTM
ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
DDLBM46NS
UL Listed
No