5/8 x 1/2 in. OD Tube x MNPT 90 Degree Reducing Elbow
DLM-N 5/8 x 1/2 in. OD Tube x MNPT 90 Degree Reducing Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Oil and Gas, High Pressure, Vacuum
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DLM-N
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Elbow, Reducer, Double
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 1-9/20 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Pressure Class:
- 7800#
- UL Listed:
- No