8MM Tube OD x 1/4 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule
DLM-N 8MM Tube OD x 1/4 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DLM-N
- Elbow Degree:
- 90°
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 8 mm
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 8 mm x 1/4 in
- Fitting Type:
- Male, Elbow
- Material:
- Stainless Steel
- Material Type:
- 316