This product requires certification to purchase.

1/2 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Male 90 Elbow Single Ferrule

DK-LOK®

DLMZ-N 1/2 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Male 90 Elbow Single Ferrule

  • Fast #
  • Part #DDLMZ88NS
  • Item #7842046
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

DLMZ-N 1/2 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Male 90 Elbow Single Ferrule

  • Fast #
  • Part #DDLMZ88NS
  • Item #7842046
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DLMZ-N
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Male, Elbow
Material:
Stainless Steel
Material Type:
316
Origin:
Global