This product requires certification to purchase.

3/8 in. OD Tube x MNPT 90 Degree Brass Male Elbow

DK-LOK®

DLMZ-N 3/8 in. OD Tube x MNPT 90 Degree Brass Male Elbow

  • Fast #
  • Part #DDLMZ66NB
  • Item #8098032
  • Manufacturer Part #DLMZ-6-6N-B
3.7 out of 5 Customer Rating
Brand image
DK-LOK®

DLMZ-N 3/8 in. OD Tube x MNPT 90 Degree Brass Male Elbow

  • Fast #
  • Part #DDLMZ66NB
  • Item #8098032
  • Manufacturer Part #DLMZ-6-6N-B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 70
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connects 3/8" tube to 3/8" Female NPT port in a 90 degree elbow
  • Eliminates alignment and spacing issues for the connection
  • Requires Certification

Specifications

Application:
Gas, Liquid
Collection:
DLMZ-N
Elbow Degree:
90°
End Connection 1:
Compression
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Male, Elbow, Single Ferrule
Material:
Brass
Origin:
Global