1/8 in. OD Tube 90 Degree Union Elbow
DLZ 1/8 in. OD Tube 90 Degree Union Elbow
Package Quantity Info:
Each: 1 Inner Pack: 150-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Connects 1/8" tube to 1/8" tube in a 90 degree elbow
- To be used in tight spaces where bending my not be applicable
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Oil and Gas, High Pressure, Vacuum
- Clean Bagged:
- No
- Collection:
- DLZ
- Elbow Degree:
- 90
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No