3/8 in. OD Tube 90 Degree Union Elbow
DLZ 3/8 in. OD Tube 90 Degree Union Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- To be used in tight spaces where bending my not be applicable
- Connects 3/8" tube to 3/8" tube in a 90 degree elbow
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Oil and Gas, High Pressure, Vacuum
- Clean Bagged:
- No
- Collection:
- DLZ
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Elbow
- Height:
- 15-9/10 in
- IAPMO Listed -:
- No
- Length:
- 1-1/5 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- UL Listed:
- No