This product requires certification to purchase.

1/8 in. Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

DK-LOK®

DMC-N 1/8 in. Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC26NS
  • Item #7842005
  • Manufacturer Part #DMC-2-6N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DMC-N 1/8 in. Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC26NS
  • Item #7842005
  • Manufacturer Part #DMC-2-6N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Collection:
DMC-N
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/8
Fitting Size 2:
3/8
Fitting Sizes:
1/8 in x 3/8 in
Fitting Type:
Male
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Type:
DDMC26NS