This product requires certification to purchase.

1-1/4 in. Tube OD x 1-1/4 in. MPT 316 Stainless Steel Male Connector Double Ferrule

DK-LOK®

DMC-N 1-1/4 in. Tube OD x 1-1/4 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC2020NS
  • Item #8513430
  • Manufacturer Part #DMC-20-20N-S
3.1 out of 5 Customer Rating
Brand image
DK-LOK®

DMC-N 1-1/4 in. Tube OD x 1-1/4 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC2020NS
  • Item #8513430
  • Manufacturer Part #DMC-20-20N-S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Collection
DMC-N
Fitting Type
Male
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387