This product requires certification to purchase.

1-1/8 in. Tube OD x 1 in. MPT Brass Male Connector Double Ferrule

DK-LOK®

DMC-N 1-1/8 in. Tube OD x 1 in. MPT Brass Male Connector Double Ferrule

  • Fast #
  • Part #DDMC1816NB
  • Item #7834708
  • Manufacturer Part #DMC-18-16N-B
4.4 out of 5 Customer Rating
Brand image
DK-LOK®

DMC-N 1-1/8 in. Tube OD x 1 in. MPT Brass Male Connector Double Ferrule

  • Fast #
  • Part #DDMC1816NB
  • Item #7834708
  • Manufacturer Part #DMC-18-16N-B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1-1/8 in
Fitting Size 2
1 in
Fitting Sizes
1-1/8 in x 1 in
Characteristics & Features
Collection
DMC-N
Fitting Type
Male
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global