1/4 in. Tube OD x 1/8 in. MPT Brass Male Connector Double Ferrule
DMC-N 1/4 in. Tube OD x 1/8 in. MPT Brass Male Connector Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 120 Case: 150 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DMC-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Male
- Material:
- Brass
- Origin:
- Global