1/4 x 3/8 in. OD Tube x MNPT Reducing Brass Compression Connector
DMC-N 1/4 x 3/8 in. OD Tube x MNPT Reducing Brass Compression Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
- Application:
- Cryogenic, Gas, High Pressure, Impulse, Thermal Shock, Vacuum Lines
- Clean Bagged:
- No
- Collection:
- DMC-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Adapter, Connector, Reducing, Double
- ISO:
- ISO 14001, ISO 9001
- Length:
- 38-7/20 mm
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Width:
- 11/16 in