3/4 x 1 in. MNPT Stainless Steel Reducing Connector
DMC-N 3/4 x 1 in. MNPT Stainless Steel Reducing Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479, ASTM SA-182, ASTM SA-479
- Application:
- Cryogenic, Gas, High Pressure, Vacuum
- Clean Bagged:
- No
- Collection:
- DMC-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- Length:
- 50-27/50 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No