This product requires certification to purchase.

5/8 x 1 in. OD Tube x MNPT Reducing 316 Stainless Steel Connector

DK-LOK®

DMC-N 5/8 x 1 in. OD Tube x MNPT Reducing 316 Stainless Steel Connector

  • Fast #
  • Part #DDMC1016NS
  • Item #8513419
  • Manufacturer Part #DMC-10-16N-S
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

DMC-N 5/8 x 1 in. OD Tube x MNPT Reducing 316 Stainless Steel Connector

  • Fast #
  • Part #DDMC1016NS
  • Item #8513419
  • Manufacturer Part #DMC-10-16N-S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 5/8 in T x 1 in MPT
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
5/8 in
Fitting Size 2
1 in
Fitting Sizes
5/8 in x 1 in
Length
2 in
Pressure - Maximum
6000 psi
Characteristics & Features
Clean Bagged
No
Collection
DMC-N
Fitting Type
Male, Connector
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Maximum Temperature
1200
Minimum Temperature
-325
Warranty & Product Information
ASME
ASME B1.20.1, ASME B31.1, ASME B31.3, ASME SA-182, ASME SA-479
ASTM
ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
FM Approved
No
IAPMO Listed
No
ISO
ISO 14001, ISO 9001
NSF Certified
No
Origin
Global
UL Listed
No