3/8 in. OD Tube x Male SAE Stainless Steel MNPT Connector
DMCS-U 3/8 in. OD Tube x Male SAE Stainless Steel MNPT Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Clean Bagged:
- No
- Collection:
- DMCS-U
- End Connection 1:
- OD Tube
- End Connection 2:
- Male SAE
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- Length:
- 1-23/50 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- UL Listed:
- No