This product requires certification to purchase.

3/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

DK-LOK®

DMCT 3/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT68NS
  • Item #7842018
  • Manufacturer Part #DMCT-6-8N-S
3.7 out of 5 Customer Rating
Brand image
DK-LOK®

DMCT 3/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT68NS
  • Item #7842018
  • Manufacturer Part #DMCT-6-8N-S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube x MPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Valve Size
3/8 in x 1/2 in
Characteristics & Features
Brand Model Compatibility
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Product Type
Tube to Male Pipe