1/4 in. MNPT Stainless Steel Connector
DMCZ-N 1/4 in. MNPT Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects 1/4" tube to 1/4" Female NPT port
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Clean Bagged:
- No
- Collection:
- DMCZ-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector, Straight
- Height:
- 9/16 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- No
- Weight:
- 0.075 lb