This product requires certification to purchase.

3/8 in. MPT 316 Stainless Steel Vent Protector Double Ferrule

DK-LOK®

DMD 3/8 in. MPT 316 Stainless Steel Vent Protector Double Ferrule

  • Fast #
  • Part #DDMD6NS
  • Item #8327716
  • Manufacturer Part #DMD-6N-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

DMD 3/8 in. MPT 316 Stainless Steel Vent Protector Double Ferrule

  • Fast #
  • Part #DDMD6NS
  • Item #8327716
  • Manufacturer Part #DMD-6N-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Charlotte, NC
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DMD
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Vent
Material:
Stainless Steel
Material Type:
316