1/4 in. Tube OD Brass Nut Double Ferrule
DN 1/4 in. Tube OD Brass Nut Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 400 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DN
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Nut
- Material:
- Brass
- Origin:
- Global