1/4 in. Tube OD 316 Stainless Steel Plug Single Ferrule
DPZ 1/4 in. Tube OD 316 Stainless Steel Plug Single Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DPZ
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Plug
- Material:
- Stainless Steel
- Material Type:
- 316