This product requires certification to purchase.

3/8 in. FPT 316 Stainless Steel Quick Connect Body

DK-LOK®

DQ Series 3/8 in. FPT 316 Stainless Steel Quick Connect Body

  • Fast #
  • Part #DDQBBF6NS
  • Item #8509795
  • Manufacturer Part #DQBB-F-6N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DQ Series 3/8 in. FPT 316 Stainless Steel Quick Connect Body

  • Fast #
  • Part #DDQBBF6NS
  • Item #8509795
  • Manufacturer Part #DQBB-F-6N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Push
End Connections
FPT x Push
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Collection
DQ Series
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387