1/2 in. Tube OD x 1/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule
DR 1/2 in. Tube OD x 1/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 56-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DR
- End Connection 1:
- OD Tube
- End Connection 2:
- Stub End
- End Connections:
- OD Tube x Stub End
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducer
- Material:
- Stainless Steel
- Material Type:
- 316