1/4 in. Tube OD x 3/8 in. Tube Stub Brass Tube Stub Reducer Double Ferrule
DR 1/4 in. Tube OD x 3/8 in. Tube Stub Brass Tube Stub Reducer Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 90-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DR
- End Connection 1:
- OD Tube
- End Connection 2:
- Stub End
- End Connections:
- OD Tube x Stub End
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Reducer
- Material:
- Brass
- Origin:
- Global