3/8 x 1/4 in. OD Tube Reducing Brass Compression Connector

You last purchased this on
 
DK-LOK®

DR 3/8 x 1/4 in. OD Tube Reducing Brass Compression Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DR 3/8 x 1/4 in. OD Tube Reducing Brass Compression Connector

  • Fast #
  • Part #DDR64B
  • Item #7914391
  • Manufacturer Part #DR-6-4-B
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
Application:
Cryogenic, Gas, High Pressure, Vacuum Lines
Brand Model Compatibility:
Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
Clean Bagged:
No
Collection:
DR
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Connector, Reducing
Height:
11/16 in
ISO:
ISO 14001, ISO 9001
Length:
41-2/5 mm
Material:
Brass
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
2200 psi
Recommended Valve Application:
Gas, Liquid
Size:
3/8 in
Weight:
0.073 lb
Width:
5/8 in