This product requires certification to purchase.

6MM Tube OD 316 Stainless Steel Union Tee Double Ferrule

DK-LOK®

DT 6MM Tube OD 316 Stainless Steel Union Tee Double Ferrule

  • Fast #
  • Part #DDT6MS
  • Item #8527542
  • Manufacturer Part #DT-6M-S
4 out of 5 Customer Rating
Brand image
DK-LOK®

DT 6MM Tube OD 316 Stainless Steel Union Tee Double Ferrule

  • Fast #
  • Part #DDT6MS
  • Item #8527542
  • Manufacturer Part #DT-6M-S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DT
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
6
Fitting Sizes:
6 mm
Fitting Type:
Union, Tee
Material:
Stainless Steel
Material Type:
316
Weight:
2