This product requires certification to purchase.

5/8 in. Tube OD x 1/2 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

DK-LOK®

DTBF-N 5/8 in. Tube OD x 1/2 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

  • Fast #
  • Part #DDTBF108NS
  • Item #7629493
  • Manufacturer Part #DTBF-10-8N-S
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

DTBF-N 5/8 in. Tube OD x 1/2 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

  • Fast #
  • Part #DDTBF108NS
  • Item #7629493
  • Manufacturer Part #DTBF-10-8N-S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 14
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
FNPT
End Connections
OD Tube x OD Tube x FNPT
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
5/8 in x 1/2 in x 1/2 in
Characteristics & Features
Collection
DTBF-N
Fitting Type
Female, Branch Tee
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global