This product requires certification to purchase.

1/2 x 1/2 x 3/4 in. OD Tube x OD Tube x MNPT 316 and 316L Stainless Steel Reducing Branch Tee

DK-LOK®

DTBM-N 1/2 x 1/2 x 3/4 in. OD Tube x OD Tube x MNPT 316 and 316L Stainless Steel Reducing Branch Tee

  • Fast #
  • Part #DDTBM812NS
  • Item #8527734
  • Manufacturer Part #DTBM-8-12N-S
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

DTBM-N 1/2 x 1/2 x 3/4 in. OD Tube x OD Tube x MNPT 316 and 316L Stainless Steel Reducing Branch Tee

  • Fast #
  • Part #DDTBM812NS
  • Item #8527734
  • Manufacturer Part #DTBM-8-12N-S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
MNPT
End Connections
OD Tube x OD Tube x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1/2 in x 1/2 in x 3/4 in
Characteristics & Features
Collection
DTBM-N
Fitting Type
Branch Tee, Reducing
Material
Stainless Steel
Material Type
316, 316L