This product requires certification to purchase.

3/8 in. Tube OD x 1/2 in. Male SAE 316 Stainless Steel Male Branch Tee Double Ferrule Pre-Swaged

DK-LOK®

DTBS-UP 3/8 in. Tube OD x 1/2 in. Male SAE 316 Stainless Steel Male Branch Tee Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDTBS68UPS
  • Item #8527183
  • Manufacturer Part #DTBS-6-8UP-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

DTBS-UP 3/8 in. Tube OD x 1/2 in. Male SAE 316 Stainless Steel Male Branch Tee Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDTBS68UPS
  • Item #8527183
  • Manufacturer Part #DTBS-6-8UP-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
Male SAE
End Connections
OD Tube x OD Tube x Male SAE
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
3/8 in x 1/2 in x 1/2 in
Characteristics & Features
Collection
DTBS-UP
Fitting Type
Male, Branch Tee
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387