1/4 in. OD Tube 316 Stainless Steel Run Tee
DTRA 1/4 in. OD Tube 316 Stainless Steel Run Tee
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects 1/4 in Tube
Specifications
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration, Industrial
- Clean Bagged:
- No
- Collection:
- DTRA
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Run Tee, Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No