1/8 in. OD Tube Stainless Steel Tee
DTZ 1/8 in. OD Tube Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects three 1/8" tubes at one union intersection
Specifications
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- DTZ
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Size 3:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight, Tee
- Height:
- 1-49/500 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 3600 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/8 in
- UL Listed:
- No
- Weight:
- 0.09 lb
- Width:
- 7/16 in