1/2 in. OD Tube Stainless Steel Bulkhead Union

You last purchased this on
 
DK-LOK®

DUB 1/2 in. OD Tube Stainless Steel Bulkhead Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DUB 1/2 in. OD Tube Stainless Steel Bulkhead Union

  • Fast #
  • Part #DDUB8S
  • Item #7834693
  • Manufacturer Part #DUB-8-S
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CONNECTS 1/2 in TUBE
  • Requires Certification

Specifications

ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
Brand Model Compatibility:
Swagelok, Parker, SSP, Ty-lok, Hamlet, Hy-lok
CE Approved:
Yes
Clean Bagged:
No
Collection:
DUB
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Bulkhead, Union
Height:
7/8 in
IAPMO Listed -:
No
ISO:
ISO 9001, ISO 14001
Length:
2-4/5 in
Material:
Stainless Steel
Material Type:
316, 316L
Maximum Temperature:
1200
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
Recommended Valve Application:
Gas, Liquid
Size:
1/2 in
UL Listed:
No
Weight:
0.326 lb
Width:
2-4/5 in