3/4 in. OD Tube Stainless Steel Bulkhead Union
DUB 3/4 in. OD Tube Stainless Steel Bulkhead Union
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- DUB
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Bulkhead, Union
- IAPMO Listed -:
- No
- Length:
- 3-7/64 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- UL Listed:
- No