1/4 x 1/8 in. OD Tube Stainless Steel Reducing Union
DUR 1/4 x 1/8 in. OD Tube Stainless Steel Reducing Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects a 1/4" tube to a 1/8" tube
Specifications
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- DUR
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing, Union
- Height:
- 5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-33/64 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 10200 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- UL Listed:
- No
- Weight:
- 0.062 lb
- Width:
- 5/8 in