This product requires certification to purchase.

3/8 in. MPT x 3/4 in. FPT 316 Stainless Steel Reducing Adapter

DK-LOK®

GABMF 3/8 in. MPT x 3/4 in. FPT 316 Stainless Steel Reducing Adapter

  • Fast #
  • Part #DGABMF612NS
  • Item #8529822
  • Manufacturer Part #GABMF-6-12N-S
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

GABMF 3/8 in. MPT x 3/4 in. FPT 316 Stainless Steel Reducing Adapter

  • Fast #
  • Part #DGABMF612NS
  • Item #8529822
  • Manufacturer Part #GABMF-6-12N-S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/4 in
Fitting Sizes
3/8 in x 3/4 in
Characteristics & Features
Collection
GABMF
Fitting Type
Reducing, Adapter
Material
Stainless Steel
Material Type
316