1/8 in. x 19-1/10mm FNPT Global Brass Cap
GC 1/8 in. x 19-1/10mm FNPT Global Brass Cap
Package Quantity Info:
Each: 1 Inner Pack: 200-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects two 1/8" Female NPT threaded ports close together.
- Schedule 80 Pressure rated
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- ASTM:
- ASTM B-283 C37700, ASTM B-453 C35300
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- GC
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Cap
- Height:
- 3/4 in
- Length:
- 19-1/10 mm
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 3000 psi
- Temperature Range:
- Up to 100 Deg F (Up to 37.8 Deg C)
- Weight:
- 0.044 lb