1/4 in. FPT 316 Stainless Steel Pipe Cap
GC Series 1/4 in. FPT 316 Stainless Steel Pipe Cap
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GC Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Pipe, Cap
- Material:
- Stainless Steel
- Material Type:
- 316