1/4 in. FNPT 316 Stainless Steel Connector
GCFSW Series 1/4 in. FNPT 316 Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Space-saving therefore less-weight design
- Each fitting is cleaned to remove particles, oil and grease
- Attractive finishes to suit precision equipment
- Male pipe threads are capped to be protected from damages
- Fitting material available in SS316, brass and carbon steel
- Service at greater pressure levels than the traditional class 3000 pipe fitting to ASME B16.11
- Fine NPT pipe thread construction equals or exceeds the requirement of ASME B1.20.1 to ensure maximum thread engagement
Documents
Specifications
- ASME:
- ASME B31.1
- Collection:
- GCFSW Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector, Straight
- Length:
- 30 mm
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Pressure - Maximum:
- 6200 psi