3/8 in. FNPT Brass Coupling
GCG 3/8 in. FNPT Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 30-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects two 3/8" Female NPT threaded ports together.
- Schedule 80 Pressure rated
Specifications
- ASME:
- ASME B31.3
- ASTM:
- ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
- Application:
- Gas, Liquid
- Clean Bagged:
- No
- Collection:
- GCG
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling, Hex, Straight
- Length:
- 33-27/100 mm
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2500 psi
- UL Listed:
- No