3/8 in. FPT 316 Stainless Steel Hex Pipe Coupling
GCG Series 3/8 in. FPT 316 Stainless Steel Hex Pipe Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GCG Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Hex, Coupling
- Material:
- Stainless Steel
- Material Type:
- 316