1/4 in. x 29-1/5mm OD Tube x MNPT 316 Stainless Steel Connector
GCMSW Series 1/4 in. x 29-1/5mm OD Tube x MNPT 316 Stainless Steel Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Attractive finishes to suit precision equipment
- Space-saving therefore less-weight design
- Each fitting is cleaned to remove particles, oil and grease
- Fine NPT pipe thread construction equals or exceeds the requirement of ASME B1.20.1 to ensure maximum thread engagement
- Service at greater pressure levels than the traditional class 3000 pipe fitting to ASME B16.11
- Male pipe threads are capped to be protected from damages
- Fitting material available in SS316, Brass and Carbon Steel
Specifications
- ASME:
- ASME B1.20.1, ASME SA-182, ASME B16.11, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Collection:
- GCMSW Series
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector, Straight
- ISO:
- ISO 9001
- Length:
- 29-1/5 mm
- Material:
- Stainless Steel
- Material Type:
- 316