1/4 in. FPT x MPT Street Brass 90 Degree Elbow
GLS 1/4 in. FPT x MPT Street Brass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Schedule 80 Pressure rated
- Connects a 1/4" Female NPT threaded port to a 1/4" Male NPT threaded port in a 90 degree elbow.
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.3, ASME N, ASME NPT
- ASTM:
- ASTM B-453 C35300
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- GLS
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow, Straight, Street
- Height:
- 1-7/50 in
- ISO:
- ISO 14001, ISO 9001
- Length:
- 1-7/50 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- PipeTubing Size:
- 1/4 in
- Pressure - High:
- 3600
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- Temperature Range:
- -20 to 100 Deg F (-28 to 37 Deg C)
- Weight:
- 0.146 lb
- Width:
- 69/100 in