1/2 in. FPT x MPT 90 Degree Street Elbow
GLS Series 1/2 in. FPT x MPT 90 Degree Street Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Schedule 80 Pressure rated
- Connects a 1/2" Female NPT threaded port to a 1/2" Male NPT threaded port in a 90 degree elbow.
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- Application:
- Oil and Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- GLS Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Height:
- 1-23/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-23/50 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 20000 psi
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.373 lb
- Width:
- 1 in