1/4 in. FPT x 1/4 in. MPT 316 Stainless Steel Street 90 Elbow
GLS Series 1/4 in. FPT x 1/4 in. MPT 316 Stainless Steel Street 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 70 Case: 420-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GLS Series
- Elbow Degree:
- 90
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Reducing, Street Elbow
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global