This product requires certification to purchase.

1/8 in. FPT x 1/8 in. MPT 316 Stainless Steel Street 90 Elbow

DK-LOK®

GLS Series 1/8 in. FPT x 1/8 in. MPT 316 Stainless Steel Street 90 Elbow

  • Fast #
  • Part #DGLS2NS
  • Item #7928374
  • Manufacturer Part #GLS-2N-S
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

GLS Series 1/8 in. FPT x 1/8 in. MPT 316 Stainless Steel Street 90 Elbow

  • Fast #
  • Part #DGLS2NS
  • Item #7928374
  • Manufacturer Part #GLS-2N-S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

Collection:
GLS Series
Elbow Degree:
90°
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Reducing, Street Elbow
Material:
Stainless Steel
Material Type:
316
Origin:
Global