3/8 x 1/4 in. FNPT x MNPT 90 Degree Reducing Street Elbow
GLSR Series 3/8 x 1/4 in. FNPT x MNPT 90 Degree Reducing Street Elbow
All Sizes
Product Details
Product Details
Specifications
- Collection:
- GLSR Series
- Elbow Degree:
- 90
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducer, Elbow
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 100