1/2 in. x Close MPT Brass Nipple
GNC 1/2 in. x Close MPT Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- GNC
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Origin:
- Domestic