This product requires certification to purchase.

1/8 in. MPT 316 Stainless Steel Hex Nipple

DK-LOK®

GNH 1/8 in. MPT 316 Stainless Steel Hex Nipple

  • Fast #
  • Part #DGNH2NS
  • Item #7842035
  • Manufacturer Part #GNH-2N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

GNH 1/8 in. MPT 316 Stainless Steel Hex Nipple

  • Fast #
  • Part #DGNH2NS
  • Item #7842035
  • Manufacturer Part #GNH-2N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Characteristics & Features
Collection
GNH
Fitting Type
Hex, Nipple
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global
Type
DGNH2NS